Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M60, 1.339-1.732
Mfr # BRM4E60
Zoro # G7205042
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size M60
- C Dimension (in) 2.52
- Minimum Operating Temperature (C) -20
- B Dimension (in) 0.551
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRM4E60
- Zoro # G7205042
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | M60 |
C Dimension (in) | 2.52 |
B Dimension (in) | 0.551 |
Maximum Knock Out Size (in) | 2.145 |
A Dimension (in) | 2.5 |
Details
Item | Cord Grip,EMC,Brass,M60,1.339-1.732 |
Cord Grip Type | Straight |
Minimum Operating Temperature (C) | -20 |
Body Material | Brass |
Bushing Holes | 1 |
Connector Material | Brass |
Maximum Operating Temperature (F) | 212 |
Plating Type | Nickel |
IP Rating | IP68 - 5 Bar |
Minimum Operating Temperature (F) | -4 |
Bushing Material | Neoprene |
UL Specification | E199260 |
Clearance Hole (in) | 2.52 |
Maximum Operating Temperature (C) | 100 |
Thread Type | Metric |
Cable Range | 1.339 - 1.732 |
Plating Color | Natural |
Max Cable Range over Jacket (in) | 1.732 |
Min Cable Range over Jacket (in) | 1.339 |
Description
Cord Grip,EMC,Brass,M60,1.339-1.732
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- Remke Cable Support Grips