Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M40, .86-1.26
Mfr # BRM4E40
Zoro # G7204957
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Brass
- A Dimension (in) 1.57
- B Dimension (in) 0.354
- Cable Range .86 - 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRM4E40
- Zoro # G7204957
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
A Dimension (in) | 1.57 |
B Dimension (in) | 0.354 |
C Dimension (in) | 1.96 |
Maximum Knock Out Size (in) | 1.701 |
Thread Size | M40 |
Details
Item | Cord Grip,EMC,Brass,M40,.86-1.26 |
Cord Grip Type | Straight |
Body Material | Brass |
Cable Range | .86 - 1.26 |
Bushing Holes | 1 |
Minimum Operating Temperature (C) | -20 |
Minimum Operating Temperature (F) | -4 |
UL Specification | E199260 |
Maximum Operating Temperature (F) | 212 |
Min Cable Range over Jacket (in) | 0.86 |
Max Cable Range over Jacket (in) | 1.26 |
Bushing Material | Neoprene |
Plating Color | Natural |
IP Rating | IP68 - 5 Bar |
Thread Type | Metric |
Clearance Hole (in) | 1.967 |
Connector Material | Brass |
Plating Type | Nickel |
Maximum Operating Temperature (C) | 100 |
Description
Cord Grip,EMC,Brass,M40,.86-1.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300012120S)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- Remke Cord Grips