Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M40, 1.181-1.496
Mfr # BRM4E50
Zoro # G7204990
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range 1.181 - 1.496
- B Dimension (in) 0.354
- Connector Material Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRM4E50
- Zoro # G7204990
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.354 |
C Dimension (in) | 2.28 |
A Dimension (in) | 1.97 |
Maximum Knock Out Size (in) | 2.087 |
Thread Size | M50 |
Details
Item | Cord Grip,EMC,Brass,M40,1.181-1.496 |
Cord Grip Type | Straight |
Cable Range | 1.181 - 1.496 |
Connector Material | Brass |
Body Material | Brass |
Minimum Operating Temperature (C) | -20 |
Min Cable Range over Jacket (in) | 1.181 |
Plating Type | Nickel |
Plating Color | Natural |
Clearance Hole (in) | 2.283 |
IP Rating | IP68 - 5 Bar |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -4 |
UL Specification | E199260 |
Bushing Material | Neoprene |
Maximum Operating Temperature (C) | 100 |
Thread Type | Metric |
Max Cable Range over Jacket (in) | 1.496 |
Maximum Operating Temperature (F) | 212 |
Description
Cord Grip,EMC,Brass,M40,1.181-1.496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White 18 AWG Tinned Copper Wire - 100' (100910)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2X)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- Remke Cord Grips