Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M32, .63-.98
Mfr # BRM4E32
Zoro # G7204981
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -20
- B Dimension (in) 0.354
- Bushing Holes 1
- Cable Range .63 - .98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRM4E32
- Zoro # G7204981
- UPC # 00078541103283
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.354 |
Maximum Knock Out Size (in) | 1.367 |
A Dimension (in) | 1.26 |
Thread Size | M32 |
C Dimension (in) | 1.57 |
Details
Item | Cord Grip,EMC,Brass,M32,.63-.98 |
Cord Grip Type | Straight |
Minimum Operating Temperature (C) | -20 |
Bushing Holes | 1 |
Cable Range | .63 - .98 |
Minimum Operating Temperature (F) | -4 |
Body Material | Brass |
Plating Color | Natural |
Plating Type | Nickel |
Max Cable Range over Jacket (in) | 0.98 |
Min Cable Range over Jacket (in) | 0.63 |
Bushing Material | Neoprene |
UL Specification | E199260 |
Connector Material | Brass |
IP Rating | IP68 - 5 Bar |
Thread Type | Metric |
Clearance Hole (in) | 1.575 |
Maximum Operating Temperature (F) | 212 |
Maximum Operating Temperature (C) | 100 |
Description
Cord Grip,EMC,Brass,M32,.63-.98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- Remke Cable Support Grips