Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M20, .295-.551
Mfr # BRM4E20-2S
Zoro # G7204939
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 0.866
- B Dimension (in) 0.236
- Thread Size M20
- C Dimension (in) 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BRM4E20-2S
- Zoro # G7204939
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.236 |
Thread Size | M20 |
C Dimension (in) | 0.86 |
A Dimension (in) | 0.79 |
Maximum Knock Out Size (in) | 0.867 |
Details
Item | Cord Grip,EMC,Brass,M20,.295-.551 |
Cord Grip Type | Straight |
Clearance Hole (in) | 0.866 |
IP Rating | IP68 - 5 Bar |
Minimum Operating Temperature (F) | -4 |
Max Cable Range over Jacket (in) | 0.551 |
Plating Color | Natural |
Cable Range | .295 - .551 |
Bushing Material | Neoprene |
Body Material | Brass |
Maximum Operating Temperature (F) | 212 |
Bushing Holes | 1 |
UL Specification | E199260 |
Min Cable Range over Jacket (in) | 0.295 |
Maximum Operating Temperature (C) | 100 |
Minimum Operating Temperature (C) | -20 |
Connector Material | Brass |
Plating Type | Nickel |
Thread Type | Metric |
Description
Cord Grip,EMC,Brass,M20,.295-.551
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- Remke Cable Support Grips