Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M12, .118-.256
Mfr # BRM4E12
Zoro # G7204963
Sold in multiples of 3 for $48.57
$48.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.47
- Body Material Brass
- Max Cable Range over Jacket (in) 0.256
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BRM4E12
- Zoro # G7204963
- UPC # 785411041773
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.47 |
C Dimension (in) | 0.55 |
Thread Size | M12 |
B Dimension (in) | 0.236 |
Maximum Knock Out Size (in) | 0.511 |
Details
Item | Cord Grip,EMC,Brass,M12,.118-.256 |
Cord Grip Type | Straight |
Body Material | Brass |
Max Cable Range over Jacket (in) | 0.256 |
Minimum Operating Temperature (F) | -4 |
Plating Color | Natural |
Clearance Hole (in) | 0.551 |
Connector Material | Brass |
Maximum Operating Temperature (C) | 100 |
Plating Type | Nickel |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Min Cable Range over Jacket (in) | 0.118 |
Maximum Operating Temperature (F) | 212 |
Minimum Operating Temperature (C) | -20 |
Cable Range | .118 - .256 |
UL Specification | E199260 |
IP Rating | IP68 - 5 Bar |
Thread Type | Metric |
Description
Cord Grip,EMC,Brass,M12,.118-.256
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420A)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- Remke Cable Support Grips