Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, 3/4", .394-.709
Mfr # BRN4E21
Zoro # G7205051
product price: $31.69
/ea
Sold in multiples of 2 for $63.38
$63.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Thread Type NPT
- Cable Range .394 - .709
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRN4E21
- Zoro # G7205051
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
C Dimension (in) | 1.18 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 5.91 |
A Dimension (in) | 1.05 |
Thread Size | 44989 |
Details
Item | Cord Grip,EMC,Brass,3/4",.394-.709 |
Cord Grip Type | Straight |
Thread Type | NPT |
Cable Range | .394 - .709 |
Plating Color | Natural |
Maximum Operating Temperature (F) | 212 |
Clearance Hole (in) | 1.181 |
Minimum Operating Temperature (C) | -20 |
Plating Type | Nickel |
Body Material | Brass |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -4 |
IP Rating | IP68 - 5 Bar |
Max Cable Range over Jacket (in) | 0.709 |
Bushing Material | Neoprene |
Maximum Operating Temperature (C) | 100 |
Min Cable Range over Jacket (in) | 0.394 |
Connector Material | Brass |
Description
Cord Grip,EMC,Brass,3/4 In.,.394-.709
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- GENERAC Carburetor (0G8442A111)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Remke Cable Support Grips