Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, 2", 1.338-1.732
Mfr # BRN4E48
Zoro # G7205158
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Connector Material Brass
- Maximum Knock Out Size (in) 2.5
- Thread Type NPT
- Max Cable Range over Jacket (in) 1.732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRN4E48
- Zoro # G7205158
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
C Dimension (in) | 2.67 |
Thread Size | 2 |
A Dimension (in) | 2.375 |
B Dimension (in) | 0.866 |
Details
Item | Cord Grip,EMC,Brass,2",1.338-1.732 |
Connector Material | Brass |
Thread Type | NPT |
Max Cable Range over Jacket (in) | 1.732 |
Min Cable Range over Jacket (in) | 1.338 |
Plating Type | Nickel |
Minimum Operating Temperature (C) | -20 |
Clearance Hole (in) | 2.677 |
Cable Range | 1.338 - 1.732 |
Bushing Material | Neoprene |
Plating Color | Natural |
IP Rating | IP68 - 5 Bar |
Maximum Operating Temperature (C) | 100 |
Body Material | Brass |
Minimum Operating Temperature (F) | -4 |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 212 |
Description
Cord Grip,EMC,Brass,2 In.,1.338-1.732
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- CDN Mechanical Timer (MTM3)
- ZORO SELECT Wall Switch, Ivory, 15A, 4-Way Switch (4804I)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- Remke Cable Support Grips