Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, 1/2", .236-.472
Mfr # BRN4E13
Zoro # G7205027
product price: $19.69
/ea
Sold in multiples of 3 for $59.07
$59.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Clearance Hole (in) 0.945
- Body Material Brass
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRN4E13
- Zoro # G7205027
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
B Dimension (in) | 0.591 |
C Dimension (in) | 0.94 |
A Dimension (in) | 0.84 |
Details
Item | Cord Grip,EMC,Brass,1/2",.236-.472 |
Cord Grip Type | Straight |
Bushing Material | Neoprene |
Clearance Hole (in) | 0.945 |
Body Material | Brass |
Plating Color | Natural |
Minimum Operating Temperature (C) | -20 |
Cable Range | .236 - .472 |
Min Cable Range over Jacket (in) | 0.236 |
Bushing Holes | 1 |
Max Cable Range over Jacket (in) | 0.472 |
Minimum Operating Temperature (F) | -4 |
Maximum Operating Temperature (C) | 100 |
Thread Type | NPT |
Connector Material | Brass |
Maximum Operating Temperature (F) | 212 |
IP Rating | IP68 - 5 Bar |
Plating Type | Nickel |
Description
Cord Grip,EMC,Brass,1/2 In.,.236-.472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- Remke Cable Support Grips