Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass 1-1/2", 1.180-1.496
Mfr # BRN4E42
Zoro # G7205228
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Bushing Holes 1
- Minimum Operating Temperature (F) -4
- Maximum Operating Temperature (C) 100
- Maximum Knock Out Size (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRN4E42
- Zoro # G7205228
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.866 |
A Dimension (in) | 1.9 |
Thread Size | 1.5 |
C Dimension (in) | 2.28 |
Details
Item | Cord Grip,EMC,Brass 1-1/2",1.180-1.496 |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -4 |
Maximum Operating Temperature (C) | 100 |
Minimum Operating Temperature (C) | -20 |
Body Material | Brass |
Bushing Material | Neoprene |
Connector Material | Brass |
Thread Type | NPT |
Maximum Operating Temperature (F) | 212 |
Plating Color | Natural |
Cable Range | 1.180 - 1.496 |
Min Cable Range over Jacket (in) | 1.18 |
Max Cable Range over Jacket (in) | 1.496 |
Clearance Hole (in) | 2.283 |
IP Rating | IP68 - 5 Bar |
Plating Type | Nickel |
Description
Cord Grip,EMC,Brass 1-1/2 In.,1.180-1.496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- Remke Cable Support Grips