Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, PG29, .47-.79
Mfr # RD29AR-BK
Zoro # G7204747
product price: $3.19
/ea
Sold in multiples of 15 for $47.85
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- NEMA Rating 6
- Bushing Holes 1
- Thread Size PG29
- Thread Type PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD29AR-BK
- Zoro # G7204747
- UPC # 785411507972
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | PG29 |
B Dimension (in) | 0.43 |
C Dimension (in) | 1.65 |
A Dimension (in) | 1.46 |
Inside Body Diameter / Body Bore | 1.198 |
Maximum Knock Out Size (in) | 1.564 |
Description
Cord Grip,Blk,Polyamide,PG29,.47-.79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Remke Cable Support Grips