Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, M32, .63-.98
Mfr # RD32MA
Zoro # G7204193
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Cable Range .63 - .98
- Minimum Operating Temperature (F) -4
- Maximum Operating Temperature (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD32MA
- Zoro # G7204193
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 1.033 |
B Dimension (in) | 0.7 |
A Dimension (in) | 1.25 |
C Dimension (in) | 1.65 |
Thread Size | M32 |
Maximum Knock Out Size (in) | 1.367 |
Description
Cord Grip,Blk,Polyamide,M32,.63-.98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- LISLE Master Plus Disconnect Set (39850)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- Remke Cable Support Grips