Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, M25, .35-.55
Mfr # RD25MR
Zoro # G7204220
Sold in multiples of 27 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- NEMA Rating 6
- Maximum Operating Temperature (F) 176
- IP Rating IP68
- Maximum Knock Out Size (in) 1.083
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD25MR
- Zoro # G7204220
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.083 |
Inside Body Diameter / Body Bore | 0.745 |
C Dimension (in) | 1.3 |
Thread Size | M25 |
B Dimension (in) | 0.39 |
A Dimension (in) | 0.98 |
Description
Cord Grip,Blk,Polyamide,M25,.35-.55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Switch Cover, PK Series (E30094)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-15)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- Remke Cable Support Grips