Shop All Strain Relief Connector
Remke
Cord Grip, Blk, Polyamide, M20, .39-.55
Mfr # RD20MA
Zoro # G7204123
product price: $1.65
/ea
Sold in multiples of 32 for $52.80
$52.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Select Color Black
- Bushing Holes 1
- Maximum Operating Temperature (F) 176
- Maximum Operating Temperature (C) 80
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD20MA
- Zoro # G7204123
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
C Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 0.568 |
Maximum Knock Out Size (in) | 0.867 |
A Dimension (in) | 0.79 |
Thread Size | M20 |
B Dimension (in) | 0.39 |
Description
Cord Grip,Blk,Polyamide,M20,.39-.55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- ATC DIVERSIFIED ELECTRONICS Phase Unbalance And Loss MonitorRelays, 230VAC (SLC-230-ALE)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- Remke Strain Relief Connector