Shop All Strain Relief Connector
Remke
Cord Grip, Blk, Polyamide, M20, .23-.47
Mfr # RD20MR
Zoro # G7204071
product price: $1.69
/ea
Sold in multiples of 32 for $54.08
$54.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min Cable Range over Jacket (in) 0.23
- Thread Size M20
- NEMA Rating 6
- Bushing Holes 1
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD20MR
- Zoro # G7204071
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Thread Size | M20 |
C Dimension (in) | 0.94 |
A Dimension (in) | 0.79 |
Maximum Knock Out Size (in) | 0.867 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.554 |
Description
Cord Grip,Blk,Polyamide,M20,.23-.47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- RANKIN INDUSTRIES Ranomang 3 Hardfacing & Buildup Wire 1/16in. x 25 pound spool (WMANG3-116B-25)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCLO)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- Remke Cord Grips