Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, 3/8", .19-.39
Mfr # RD09NA-GY
Zoro # G7204248
Sold in multiples of 49 for $56.35
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 176
- UL Specification E199260
- C Dimension (in) 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD09NA-GY
- Zoro # G7204248
- UPC # 785411820927
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
C Dimension (in) | 0.87 |
A Dimension (in) | 0.67 |
B Dimension (in) | 0.59 |
Inside Body Diameter / Body Bore | 0.416 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
Description
Cord Grip,Blk,Polyamide,3/8 In.,.19-.39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 38 A, Reversing: No (DPE38G7)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- Remke Cable Support Grips