Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, 3/8", .11-.28
Mfr # RD13NA-GY
Zoro # G7204403
product price: $1.39
/ea
Sold in multiples of 37 for $51.43
$51.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E199260
- Min Cable Range over Jacket (in) 0.23
- Bushing Material Neoprene
- Inside Body Diameter / Body Bore 0.543
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD13NA-GY
- Zoro # G7204403
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.543 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 0.94 |
Thread Size | 44928 |
B Dimension (in) | 0.59 |
A Dimension (in) | 0.86 |
Description
Cord Grip,Blk,Polyamide,3/8 In.,.11-.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF350D1)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- Remke Cord Grips