Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, 1/2" , .39 - .55
Mfr # RD16NA-BK
Zoro # G7204467
product price: $1.99
/ea
Sold in multiples of 34 for $67.66
$67.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- CSA Specification 115116
- Bushing Material Neoprene
- Select Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD16NA-BK
- Zoro # G7204467
- UPC # 785411507323
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.86 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.06 |
B Dimension (in) | 0.59 |
Inside Body Diameter / Body Bore | 0.586 |
Thread Size | 44928 |
Description
Cord Grip,Blk,Polyamide,3/4 In.,.35-.63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- Remke Cord Grips