Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, 1/2", .19-.35
Mfr # RD21NA-GY
Zoro # G7204449
product price: $1.89
/ea
Sold in multiples of 29 for $54.81
$54.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -20
- Bushing Material Neoprene
- CSA Specification 115116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD21NA-GY
- Zoro # G7204449
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 1.09 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.59 |
Inside Body Diameter / Body Bore | 0.748 |
C Dimension (in) | 1.3 |
Description
Cord Grip,Blk,Polyamide,1/2 In.,.19-.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- Remke Cable Support Grips