Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 3/8", .375-.438
Mfr # RSR-9007
Zoro # G7200483
product price: $8.99
/ea
Sold in multiples of 7 for $62.93
$62.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Inside Body Diameter / Body Bore 0.45
- Body Material Aluminum
- A Dimension (in) 0.45
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9007
- Zoro # G7200483
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.45 |
A Dimension (in) | 0.45 |
E Dimension (in) | 0.98 |
C Dimension (in) | 1.51 |
Form Size | 1 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.44 |
G Dimension (in) | 1.31 |
D Dimension (in) | 2 |
Thread Size | 44993 |
F Dimension (in) | 0.96 |
Description
Cord Grip,Alum,90 deg.,3/8 In.,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- Remke Cord Grips