Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 3/8", .312-.375
Mfr # RSR-9006
Zoro # G7200599
product price: $8.89
/ea
Sold in multiples of 7 for $62.23
$62.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cable Range .312 - .375
- C Dimension (in) 1.51
- B Dimension (in) 0.44
- Inside Body Diameter / Body Bore 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9006
- Zoro # G7200599
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
C Dimension (in) | 1.51 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.45 |
D Dimension (in) | 2 |
Form Size | 1 |
E Dimension (in) | 0.98 |
A Dimension (in) | 0.45 |
Thread Size | 44993 |
G Dimension (in) | 1.31 |
F Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.701 |
Description
Cord Grip,Alum,90 deg.,3/8 In.,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- Remke Strain Relief Grips