Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 3/8", .125-.188
Mfr # RSR-9003
Zoro # G7200669
Sold in multiples of 7 for $53.13
$53.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- B Dimension (in) 0.44
- Inside Body Diameter / Body Bore 0.45
- G Dimension (in) 1.31
- Cable Range .125 - .188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9003
- Zoro # G7200669
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.45 |
G Dimension (in) | 1.31 |
F Dimension (in) | 0.96 |
D Dimension (in) | 2 |
E Dimension (in) | 0.98 |
Maximum Knock Out Size (in) | 0.701 |
C Dimension (in) | 1.51 |
Form Size | 1 |
Thread Size | 44993 |
A Dimension (in) | 0.45 |
Description
Cord Grip,Alum,90 deg.,3/8 In.,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- Remke Cord Grips