Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 3/4", .688-.812
Mfr # RSR-9213
Zoro # G7200860
product price: $7.79
/ea
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Clearance Hole (in) 1.141
- Cord Grip Type 90 Degree
- Thread Size 44989
- Thread type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9213
- Zoro # G7200860
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
A Dimension (in) | 0.76 |
C Dimension (in) | 2.25 |
D Dimension (in) | 2.88 |
Form Size | 3 |
G Dimension (in) | 1.99 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.55 |
Inside Body Diameter / Body Bore | 0.813 |
Description
Cord Grip,Alum,90 deg.,3/4 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGA025F)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- Remke Cord Grips