Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 3/4", .568-.688
Mfr # RSR-9211
Zoro # G7200851
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- G Dimension (in) 1.99
- Maximum Operating Temperature (F) 250
- Maximum Operating Temperature (C) 121
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9211
- Zoro # G7200851
- UPC # 00785411401188
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
G Dimension (in) | 1.99 |
F Dimension (in) | 1.55 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
A Dimension (in) | 0.76 |
E Dimension (in) | 1.25 |
Form Size | 3 |
C Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 0.813 |
D Dimension (in) | 2.88 |
Description
Cord Grip,Alum,90 deg.,3/4 In.,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- Remke Strain Relief Connector