Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 3/4", .562-.625
Mfr # RSR-9210
Zoro # G7200781
product price: $12.59
/ea
Sold in multiples of 6 for $75.54
$75.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Inside Body Diameter / Body Bore 0.813
- D Dimension (in) 2.88
- CSA Specification 28985
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9210
- Zoro # G7200781
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.813 |
D Dimension (in) | 2.88 |
G Dimension (in) | 1.99 |
Thread Size | 44989 |
Form Size | 3 |
C Dimension (in) | 2.25 |
A Dimension (in) | 0.76 |
E Dimension (in) | 1.25 |
F Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
Description
Cord Grip,Alum,90 deg.,3/4 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- Remke Strain Relief Connector