Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 3/4", .500-.562
Mfr # RSR-9209
Zoro # G7200757
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Connector Material Aluminum
- Flammability Rating UL 94V-2
- D Dimension (in) 2.88
- Cable Range .500 - .562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9209
- Zoro # G7200757
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 2.88 |
Inside Body Diameter / Body Bore | 0.813 |
F Dimension (in) | 1.55 |
A Dimension (in) | 0.76 |
G Dimension (in) | 1.99 |
C Dimension (in) | 2.25 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
B Dimension (in) | 0.63 |
Description
Cord Grip,Alum,90 deg.,3/4 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- SEALED UNIT PARTS CO. Supco Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp (EDT10)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- Remke Cord Grips