Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 2", 1.688-1.812
Mfr # RSR-9629
Zoro # G7201098
Sold in multiples of 2 for $136.38
$136.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- A Dimension (in) 1.9
- Thread Size 2
- Minimum Operating Temperature (C) -40
- Max Cable Range over Jacket (in) 1.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9629
- Zoro # G7201098
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2 |
A Dimension (in) | 1.9 |
Thread Size | 2 |
B Dimension (in) | 0.81 |
D Dimension (in) | 5.56 |
Form Size | 6 |
C Dimension (in) | 4.03 |
Inside Body Diameter / Body Bore | 1.97 |
G Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 2.5 |
F Dimension (in) | 2.97 |
E Dimension (in) | 2.81 |
Description
Cord Grip,Alum,90 deg.,2 In.,1.688-1.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- ONWARD Rail Connector, Stainless Steel (2462014011SSR)
- Remke Cord Grips