Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 2", 1.562-1.688
Mfr # RSR-9627
Zoro # G7201122
Sold in multiples of 2 for $84.38
$84.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Body Material Aluminum
- CSA Specification 28985
- B Dimension (in) 0.81
- Clearance Hole (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9627
- Zoro # G7201122
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 2 |
B Dimension (in) | 0.81 |
A Dimension (in) | 1.9 |
C Dimension (in) | 4.03 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Form Size | 6 |
D Dimension (in) | 5.56 |
Inside Body Diameter / Body Bore | 1.97 |
E Dimension (in) | 2.81 |
F Dimension (in) | 2.97 |
G Dimension (in) | 3.19 |
Description
Cord Grip,Alum,90 deg.,2 In.,1.562-1.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, SPDT (RSL1AB4BD)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR30)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- Remke Cord Grips