Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 2", 1.250-1.375
Mfr # RSR-9622
Zoro # G7201000
product price: $58.69
/ea
Sold in multiples of 2 for $117.38
$117.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Hazardous Class/Division Class 1, Div 2"
- Thread type NPT
- Thread Size 2
- C Dimension (in) 4.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9622
- Zoro # G7201000
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
C Dimension (in) | 4.03 |
Form Size | 6 |
Maximum Knock Out Size (in) | 2.5 |
D Dimension (in) | 5.56 |
G Dimension (in) | 3.19 |
F Dimension (in) | 2.97 |
Inside Body Diameter / Body Bore | 1.97 |
A Dimension (in) | 1.9 |
B Dimension (in) | 0.81 |
E Dimension (in) | 2.81 |
Description
Cord Grip,Alum,90 deg.,2 In.,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- VULCAN HART Toggle Switch (00-340324-00009)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- Remke Strain Relief Connector