Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1/2", .562-.625
Mfr # RSR-9110
Zoro # G7200711
product price: $7.89
/ea
Sold in multiples of 8 for $63.12
$63.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Bushing Material Neoprene
- Hazardous Class/Division Class 1, Div 2"
- Maximum Operating Temperature (F) 250
- Thread Size 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9110
- Zoro # G7200711
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.595 |
Maximum Knock Out Size (in) | 0.906 |
F Dimension (in) | 1.26 |
A Dimension (in) | 0.58 |
D Dimension (in) | 2.39 |
C Dimension (in) | 1.88 |
B Dimension (in) | 0.56 |
G Dimension (in) | 1.5 |
E Dimension (in) | 1.03 |
Form Size | 2 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- Remke Strain Relief Connector