Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1/2", .500-.562
Mfr # RSR-9109
Zoro # G7200720
Sold in multiples of 8 for $67.92
$67.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Clearance Hole (in) 0.906
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9109
- Zoro # G7200720
- UPC # 00785411401089
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 2.39 |
F Dimension (in) | 1.26 |
Inside Body Diameter / Body Bore | 0.595 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.88 |
E Dimension (in) | 1.03 |
A Dimension (in) | 0.58 |
Form Size | 2 |
G Dimension (in) | 1.5 |
Thread Size | 44928 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- Remke Cord Grips