Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1/2", .438-.500
Mfr # RSR-9108
Zoro # G7200763
product price: $9.49
/ea
Sold in multiples of 8 for $75.92
$75.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- D Dimension (in) 2.39
- Maximum Knock Out Size (in) 0.906
- Clearance Hole (in) 0.906
- Min Cable Range over Jacket (in) 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9108
- Zoro # G7200763
- UPC # 00785441401066
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 2.39 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.595 |
C Dimension (in) | 1.88 |
Thread Size | 44928 |
A Dimension (in) | 0.58 |
F Dimension (in) | 1.26 |
B Dimension (in) | 0.56 |
Form Size | 2 |
E Dimension (in) | 1.03 |
G Dimension (in) | 1.5 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- Remke Cord Grips