Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1/2", .375-.438
Mfr # RSR-9107
Zoro # G7200687
product price: $9.99
/ea
Sold in multiples of 8 for $79.92
$79.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- D Dimension (in) 2.39
- Bushing Holes 1
- Max Cable Range over Jacket (in) 0.438
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9107
- Zoro # G7200687
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 2.39 |
Form Size | 2 |
C Dimension (in) | 1.88 |
F Dimension (in) | 1.26 |
Thread Size | 44928 |
E Dimension (in) | 1.03 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.595 |
A Dimension (in) | 0.58 |
G Dimension (in) | 1.5 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T4A4-600N-EC)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- Remke Strain Relief Connector