Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1/2", .312-.375
Mfr # RSR-9106
Zoro # G7200702
Sold in multiples of 8 for $62.32
$62.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- Hazardous Class/Division Class 1, Div 2"
- Connector Material Aluminum
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9106
- Zoro # G7200702
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.58 |
Inside Body Diameter / Body Bore | 0.595 |
Thread Size | 44928 |
E Dimension (in) | 1.03 |
F Dimension (in) | 1.26 |
G Dimension (in) | 1.5 |
C Dimension (in) | 1.88 |
B Dimension (in) | 0.56 |
Form Size | 2 |
D Dimension (in) | 2.39 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- SQUARE D Circuit Breaker Replacement Handle (S33997)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- Remke Strain Relief Grips