Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1/2", .250-.312
Mfr # RSR-9105
Zoro # G7200842
Sold in multiples of 8 for $78.32
$78.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- Flammability Rating UL 94V-2
- Body Material Aluminum
- A Dimension (in) 0.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9105
- Zoro # G7200842
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.58 |
C Dimension (in) | 1.88 |
F Dimension (in) | 1.26 |
G Dimension (in) | 1.5 |
D Dimension (in) | 2.39 |
E Dimension (in) | 1.03 |
Inside Body Diameter / Body Bore | 0.595 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (XTCE065D00C)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- Remke Cord Grips