Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1/2", .188-.250
Mfr # RSR-9104
Zoro # G7200678
product price: $8.25
/ea
Sold in multiples of 8 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- CSA Specification 28985
- E Dimension (in) 1.03
- Max Cable Range over Jacket (in) 0.25
- C Dimension (in) 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9104
- Zoro # G7200678
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
E Dimension (in) | 1.03 |
C Dimension (in) | 1.88 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.595 |
D Dimension (in) | 2.39 |
A Dimension (in) | 0.58 |
G Dimension (in) | 1.5 |
Thread Size | 44928 |
F Dimension (in) | 1.26 |
Form Size | 2 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- Remke Strain Relief Connector