Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1/2", .125-.188
Mfr # RSR-9103
Zoro # G7200818
Sold in multiples of 8 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread type NPT
- Minimum Operating Temperature (F) -40
- Flammability Rating UL 94V-2
- Min Cable Range over Jacket (in) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9103
- Zoro # G7200818
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.595 |
G Dimension (in) | 1.5 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.58 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.88 |
E Dimension (in) | 1.03 |
Thread Size | 44928 |
F Dimension (in) | 1.26 |
D Dimension (in) | 2.39 |
Description
Cord Grip,Alum,90 deg.,1/2 In.,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- Remke Cord Grips