Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1", .812-.938
Mfr # RSR-9315
Zoro # G7201043
product price: $10.59
/ea
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1
- Flammability Rating UL 94V-2
- Body Material Aluminum
- Thread type NPT
- Cord Grip Type 90 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9315
- Zoro # G7201043
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 1 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
B Dimension (in) | 0.63 |
G Dimension (in) | 2 |
Thread Size | 1 |
F Dimension (in) | 1.74 |
C Dimension (in) | 2.41 |
D Dimension (in) | 3.13 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.44 |
Description
Cord Grip,Alum,90 deg.,1 In.,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 3" NPT, 2.312-2.438 (RSR-8739)
- REMKE Cord Grip, PG29 Thread, .688-.812 (RPG-29313)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855 (RSR-1252)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- Remke Cord Grips