Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1", .750-.875
Mfr # RSR-9314
Zoro # G7200739
product price: $16.95
/ea
Sold in multiples of 5 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cable Range .750 - .875
- Body Material Aluminum
- B Dimension (in) 0.63
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9314
- Zoro # G7200739
- UPC # 00785411193144
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
B Dimension (in) | 0.63 |
D Dimension (in) | 3.13 |
Maximum Knock Out Size (in) | 1.406 |
F Dimension (in) | 1.74 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
C Dimension (in) | 2.41 |
A Dimension (in) | 0.99 |
G Dimension (in) | 2 |
E Dimension (in) | 1.44 |
Description
Cord Grip,Alum,90 deg.,1 In.,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- CYG Heat Shrink - 1/2" X 6" Black, PK100 (23545-06B)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- Remke Cord Grips