Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1", .688-.812
Mfr # RSR-9313
Zoro # G7200748
Sold in multiples of 5 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Thread type NPT
- Min Cable Range over Jacket (in) 0.688
- Minimum Operating Temperature (C) -40
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9313
- Zoro # G7200748
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
E Dimension (in) | 1.44 |
F Dimension (in) | 1.74 |
B Dimension (in) | 0.63 |
Thread Size | 1 |
D Dimension (in) | 3.13 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1 |
G Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
C Dimension (in) | 2.41 |
Description
Cord Grip,Alum,90 deg.,1 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FNQ-R-6-1/4)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- Remke Strain Relief Connector