Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1", .625-.750
Mfr # RSR-9312
Zoro # G7200809
product price: $10.59
/ea
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- CSA Specification 28985
- A Dimension (in) 0.99
- Maximum Operating Temperature (C) 121
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9312
- Zoro # G7200809
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
A Dimension (in) | 0.99 |
G Dimension (in) | 2 |
F Dimension (in) | 1.74 |
E Dimension (in) | 1.44 |
Form Size | 4 |
C Dimension (in) | 2.41 |
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.63 |
D Dimension (in) | 3.13 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
Description
Cord Grip,Alum,90 deg.,1 In.,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- Remke Strain Relief Connector