Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1", .568-.688
Mfr # RSR-9311
Zoro # G7200790
product price: $10.69
/ea
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Flammability Rating UL 94V-2
- Body Material Aluminum
- Maximum Knock Out Size (in) 1.406
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9311
- Zoro # G7200790
- UPC # 785411401300
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
F Dimension (in) | 1.74 |
C Dimension (in) | 2.41 |
D Dimension (in) | 3.13 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 0.99 |
B Dimension (in) | 0.63 |
E Dimension (in) | 1.44 |
G Dimension (in) | 2 |
Description
Cord Grip,Alum,90 deg.,1 In.,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2501N)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- MAG DADDY Cable Hanger (BRMS200-10)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM030)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- Remke Cord Grips