Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1", .562-.625
Mfr # RSR-9310
Zoro # G7200693
Sold in multiples of 5 for $61.75
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- C Dimension (in) 2.41
- CSA Specification 28985
- Maximum Operating Temperature (C) 121
- E Dimension (in) 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9310
- Zoro # G7200693
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
C Dimension (in) | 2.41 |
E Dimension (in) | 1.44 |
G Dimension (in) | 2 |
Thread Size | 1 |
A Dimension (in) | 0.99 |
D Dimension (in) | 3.13 |
Form Size | 4 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1 |
Maximum Knock Out Size (in) | 1.406 |
Description
Cord Grip,Alum,90 deg.,1 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E12464)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (6EAR3)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- Remke Strain Relief Grips