Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1", .500-.562
Mfr # RSR-9309
Zoro # G7200772
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Bushing Material Neoprene
- Bushing Holes 1
- Cord Grip Type 90 Degree
- Form Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9309
- Zoro # G7200772
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
Form Size | 4 |
E Dimension (in) | 1.44 |
D Dimension (in) | 3.13 |
F Dimension (in) | 1.74 |
Thread Size | 1 |
A Dimension (in) | 0.99 |
B Dimension (in) | 0.63 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 2.41 |
Inside Body Diameter / Body Bore | 1 |
G Dimension (in) | 2 |
Description
Cord Grip,Alum,90 deg.,1 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .625-.750 (RSR-9212)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- Remke Cord Grips