Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1-1/4", .750-.875
Mfr # RSR-9414
Zoro # G7200958
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type 90 Degree
- Flammability Rating UL 94V-2
- Bushing Holes 1
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9414
- Zoro # G7200958
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.35 |
Maximum Knock Out Size (In) | 1.766 |
Thread Size | 1.25 |
Details
Item | Cord Grip,Alum,90 deg.,1-1/4",.750-.875 |
Cord Grip Type | 90 Degree |
Flammability Rating | UL 94V-2 |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Thread Type | NPT |
Clearance Hole (In) | 1.766 |
Hazardous Class/Division | Class 1, Div 2 |
Body Material | Aluminum |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
UL Specification | E53599 |
Cable Range | .750 - .875 |
Description
Cord Grip,Alum,90 deg.,1-1/4 In.,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Hinged (N12161606)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- Remke Cord Grips