Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1-1/4", .568-.688
Mfr # RSR-9411
Zoro # G7200930
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Maximum Operating Temperature (F) 250
- Max Cable Range over Jacket (in) 0.688
- Form Size 5
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9411
- Zoro # G7200930
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
Form Size | 5 |
D Dimension (in) | 4.41 |
G Dimension (in) | 2.69 |
Inside Body Diameter / Body Bore | 1.35 |
A Dimension (in) | 1.28 |
C Dimension (in) | 3.19 |
Thread Size | 1.25 |
B Dimension (in) | 0.69 |
F Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 1.766 |
E Dimension (in) | 2.13 |
Description
Cord Grip,Alum,90 deg.,1-1/4 In.,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- Remke Cord Grips