Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125
Mfr # RSR-9418
Zoro # G7200912
product price: $31.15
/ea
Sold in multiples of 3 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Flammability Rating UL 94V-2
- Maximum Operating Temperature (C) 121
- F Dimension (in) 2.47
- E Dimension (in) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9418
- Zoro # G7200912
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
F Dimension (in) | 2.47 |
E Dimension (in) | 2.13 |
D Dimension (in) | 4.41 |
Form Size | 5 |
Thread Size | 1.25 |
A Dimension (in) | 1.28 |
Maximum Knock Out Size (in) | 1.766 |
B Dimension (in) | 0.69 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.35 |
G Dimension (in) | 2.69 |
Description
Cord Grip,Alum,90 deg.,1-1/4 In.,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4.5In (GAR1829)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- Remke Strain Relief Connector