Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1-1/2", .875-1.00
Mfr # RSR-9516
Zoro # G7201061
product price: $23.75
/ea
Sold in multiples of 3 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Thread Size 1.5
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9516
- Zoro # G7201061
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
Thread Size | 1.5 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.4 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 2.47 |
E Dimension (in) | 2.13 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.45 |
B Dimension (in) | 0.69 |
Form Size | 5 |
G Dimension (in) | 2.69 |
Description
Cord Grip,Alum,90 deg.,1-1/2 In.,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- Remke Strain Relief Connector