Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1-1/2", .750-.875
Mfr # RSR-9514
Zoro # G7200991
product price: $26.69
/ea
Sold in multiples of 3 for $80.07
$80.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Form Size 5
- Bushing Holes 1
- Minimum Operating Temperature (F) -40
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9514
- Zoro # G7200991
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
Form Size | 5 |
F Dimension (in) | 2.47 |
E Dimension (in) | 2.13 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.45 |
Thread Size | 1.5 |
A Dimension (in) | 1.4 |
C Dimension (in) | 3.19 |
G Dimension (in) | 2.69 |
D Dimension (in) | 4.41 |
Description
Cord Grip,Alum,90 deg.,1-1/2 In.,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- Remke Strain Relief Connector