Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 90 deg., 1-1/2", .688-.812
Mfr # RSR-9513
Zoro # G7200967
Sold in multiples of 3 for $71.37
$71.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Inside Body Diameter / Body Bore 1.45
- Cord Grip Type 90 Degree
- Max Cable Range over Jacket (in) 0.812
- E Dimension (in) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9513
- Zoro # G7200967
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.45 |
E Dimension (in) | 2.13 |
D Dimension (in) | 4.41 |
G Dimension (in) | 2.69 |
Thread Size | 1.5 |
F Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 2.016 |
Form Size | 5 |
A Dimension (in) | 1.4 |
B Dimension (in) | 0.69 |
C Dimension (in) | 3.19 |
Description
Cord Grip,Alum,90 deg.,1-1/2 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12, Hinged (WA306010WF)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- Remke Cord Grips